Shop All Food Service Appliance Parts
Dormont
Coated Gas Connector3/4" Mpt X 36" For - Part# 1675N(Pfs)36
Mfr # 1675N(PFS)36
Zoro # G002245154
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 36 in
- Diameter 1 in
- Inlet Size 3/4 in
- Application Indoor Appliances; Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1675N(PFS)36
- Zoro # G002245154
- UPC # 662447006214
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Diameter | 1 in |
Inlet Size | 3/4 in |
End 2 Connection Size | 3/4 in |
End 1 Connection Size | 3/4 in |
Details
Material | Stainless Steel |
Application | Indoor Appliances; Foodservice |
Standards | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.8 |
Coating | Antimicrobial PVC |
End 1 Connection Style | Flare Fitting |
End 1 Connection Type | Female Threaded |
End 1 Connection Thread Type | FPT |
End 2 Connection Thread Type | MPT |
End 2 Connection Style | Flare Fitting |
End 2 Connection Type | Male Threaded |
Description
3/4" Mpt/Fpt X 36", Dormont Corrugated Stainless Steel ;Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN Biohazard Infectious Waste Liners, PK50 (RIWB142424)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- MANITOWOC Switch Float Ice Thickne Ss (40001783)
- ALLPOINTS Lamp - Coated, Halogen, 120V/60W/Clear (8011016)
- DORMONT Cimfast Safety Fitting For - Part# Cf100 (CF100)
- DORMONT 1 10 1 Natural Gas Regulator (RV61LNG-52)
- DORMONT 25 3/4 Natural Gas Regulator (R48N42-0306-3.5)
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- DORMONT 48 Blue Hose Snap 1/2 Diameter (1650BPQ48)
- DORMONT 1/2 Convertible Gas Regulator (RV48CL-32)
- TURBOCHEF Air Filter For - Part# Hhb8287 (HHB8287)
- Dormont Food Service Appliance Parts