Shop All Food Service Appliance Parts
Dormont
Coated Gas Connector 3/4" Mpt X 60"
Mfr # 1675BP-60
Zoro # G702242835
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 60 in
- Diameter 1 in
- Inlet Size 3/4 in
- Application Indoor Appliances; Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 1675BP-60
- Zoro # G702242835
- UPC # 662447005583
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 60 in |
Diameter | 1 in |
Inlet Size | 3/4 in |
End 2 Connection Size | 3/4 in |
End 1 Connection Size | 3/4 in |
Details
Material | Stainless Steel |
Application | Indoor Appliances; Foodservice |
Standards | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.200 |
End 2 Connection Type | Male Threaded |
End 1 Connection Thread Type | IPS |
Coating | Antimicrobial PVC |
End 2 Connection Style | Flare Fitting |
End 2 Connection Thread Type | MPT |
End 1 Connection Type | Male Threaded |
End 1 Connection Style | Flare Fitting |
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;Polytec Coated Stainless Steel Braided Hose,; 3/4" Mpt X 60" Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Ziploc Jumbo Freezer Bag, PK90 (01132)
- RUBBERMAID 2 Gallon Gray Sanitizerbucket For - Part# 90-2963-A1 (90-2963-A1)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- PERFORMIX Dishwasher Rerack Wht (630076)
- DORMONT Gas Hose Fitting - Male For - Part# Vend#90-4041 (VEND#90-4041)
- DORMONT Gas Connector 3/4" Mpt X 48" (1675B-48)
- DORMONT VALVE, GAS SHUTOFF 3/4"NPT for Dormont - Part# 92-4242 (92-4242)
- DORMONT Coated Gas Connector 1/2" Mpt X 48" (1650NPFS48)
- DORMONT Quick Disconnect - 1" (A-100)
- DORMONT Coated Gas Connector 1-1/4" Mpt X 48" (16125BP48)
- PARKER HANNIFIN Coil (77300)
- Dormont Food Service Appliance Parts