Shop All Food Service Appliance Parts
Dormont
Coated Gas Connector 1/2" Mpt X 48"
Mfr # 1650NPFS48
Zoro # G902244561
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Body Material Stainless Steel
- Application Indoor Appliances
- Outer Diameter 5/8 in
- Coating Antimicrobial PVC
- End Connection 1 Style Flare Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1650NPFS48
- Zoro # G902244561
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Outer Diameter | 5/8 in |
End Connection 2 Size | 1/2 in |
End Connection 1 Size | 1/2 in |
Inner Diameter | 1/2 in |
Details
Valve Body Material | Stainless Steel |
Application | Indoor Appliances |
Coating | Antimicrobial PVC |
End Connection 1 Style | Flare Fitting |
End Connection 2 Thread Type | MPT |
End Connection 1 Thread Type | FPT |
Certifications | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.2 |
End Connection 2 Style | Flare Fitting |
End Connection 1 Type | Female Threaded |
End Connection 2 Type | Male Threaded |
Description
1/2" Mpt/Fpt X 48", Dormont Corrugated Stainless Steel ;Polytec Hose For Stationary Equipment.;Antimicrobial Pvc Coated Gas Connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Wear Strip, 24, Door, Vc1000 M2 (0310843-2)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- WINCO 30 qt Stainless Steel Mixing Bowl (MXB-3000Q)
- SANI-LAV Plastic Immersion Heating Element, 1500W (1500P)
- DORMONT 1 Dia., 48 Blue Hose, Snapfast, Swivel Max (16100BPQS48)
- DORMONT DORMONT HOSE KIT-3/4" X48" for Dormont - Part# RG7548 (RG7548)
- DORMONT POWERFORCE STOPPER O-RING, NE (WRC-SR)
- DORMONT 3/4" Gas Regulator Natural (R48N42-0306-3.5R)
- DORMONT Hose, Gas - 3/4 X 36 For - Part# 1675N(Fs)36 (1675N(FS)36)
- DORMONT Cimfast Safety Fitting For - Part# Cf100 (CF100)
- ALADDIN Activation Switch (10660)
- Dormont Food Service Appliance Parts