Shop All Food Service Appliance Parts
Dormont
Coated Gas Connector 1-1/4" Mpt X 60"
Mfr # 16125BP-60
Zoro # G802244401
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 60 in
- Diameter 1-1/2 in
- Inlet Size 1-1/4 in
- Standards ANSI Z21.69/CSA 6.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 16125BP-60
- Zoro # G802244401
- UPC # 662447001547
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 60 in |
Diameter | 1-1/2 in |
Inlet Size | 1-1/4 in |
End 2 Connection Size | 1 1/4 in |
End 1 Connection Size | 1-1/4 in |
Details
Material | Stainless Steel |
Standards | ANSI Z21.69/CSA 6.44 |
Application | Indoor Appliances; Foodservice |
End 2 Connection Thread Type | MPT |
Coating | Antimicrobial PVC |
End 2 Connection Type | Male Threaded |
End 2 Connection Style | Flare Fitting |
End 1 Connection Style | Flare Fitting |
End 1 Connection Type | Male Threaded |
End 1 Connection Thread Type | IPS |
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;1-1/4" Mpt X 60" Long; Polytec Coated Stainless Steel Braided Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION FOODS Mission Foods 6" Blue Corn Tortillas, PK720 (10612)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- 5 HOUR ENERGY 5-Hour Energy Extra Strength Sugar Free Berry Energy Shot 1.93 oz (718128)
- JACKSON Pump Seal (53300023422)
- DORMONT Coated Gas Connector 3/4" Mpt X 60" (1675BP60)
- DORMONT Blue Hose, 3/4 Dia, 72 L (1675BP72)
- DORMONT KIT, GAS CONNECTOR, 3/4"X36" for Dormont - Part# 1675KITS36 (1675KITS36)
- DORMONT Hose, Gas , 1"Npt X 24" Pc, Hd (16100BP24)
- DORMONT POWERFORCE STOPPER O-RING, NE (WRC-SR)
- DORMONT Gas Shut Off Valve -1-1/4" (125FV)
- ELECTROLUX Door Handle (218428121)
- Dormont Food Service Appliance Parts