Shop All Food Service Appliance Parts
Dormont
Coated Gas Connector 1-1/4" Mpt X 48"
Mfr # 16125BP-48
Zoro # G702244792
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 48 in
- Diameter 1-1/2 in
- Inlet Size 1-1/4 in
- Application Indoor Appliances; Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 16125BP-48
- Zoro # G702244792
- UPC # 662447001530
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 48 in |
Diameter | 1-1/2 in |
Inlet Size | 1-1/4 in |
End 1 Connection Size | 1-1/4 in |
End 2 Connection Size | 1 1/4 in |
Details
Material | Stainless Steel |
Application | Indoor Appliances; Foodservice |
Standards | ANSI Z21.69/CSA 6.43 |
End 2 Connection Thread Type | MPT |
End 2 Connection Type | Male Threaded |
End 1 Connection Style | Flare Fitting |
Coating | Antimicrobial PVC |
End 1 Connection Thread Type | IPS |
End 1 Connection Type | Male Threaded |
End 2 Connection Style | Flare Fitting |
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;1-1/4" Mpt X 48" Long;Polytec Coated Stainless Steel Braided Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pliers , F/ Oetiker Clamps (1421123)
- BOYLAN BOTTLING Boylan Bottling Loose Creme Soda 12 fl. oz. Bottle, PK24 (00760712082007)
- BOARDWALK Translucent Plastic Cold Cup 7 oz., Pk100 (BWK TRANSCUP7)
- SCOTSMAN Water Sensor and Harness (A33101-022)
- DORMONT 48 Blue Hose Snap 1/2 Diameter (1650BPQ48)
- DORMONT Flex Tube Kit3/16" X 18 " For - Part# T3Kit18 (T3KIT18)
- DORMONT 1 Dia., 48 Blue Hose, Snapfast, Swivel Max (16100BPQS48)
- DORMONT Swivel 3/4" (S75)
- DORMONT Coated Gas Connector 3/4" Mpt X 60" (1675BP60)
- DORMONT Cable, Equipment Restraining (RD72)
- DELFIELD Coil, Solenoid, 120V/50- (3516053)
- Dormont Food Service Appliance Parts