Shop All Food Service Appliance Parts
Dormont
Cimfast Safety Fitting For - Part# Cf100
Mfr # CF100
Zoro # G602305326
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Suitable for Gas Service
- Inlet Size 1 in
- Outlet Size 1 in
- Series Safety Quik
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # CF100
- Zoro # G602305326
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Details
Material | Brass |
Features | Suitable for Gas Service |
Series | Safety Quik |
Outlet Type | Push |
Fitting Name | Gas Shutoff Valve |
Outlet Material | Steel |
Max. Working Temp. (Deg. F) | 350°F |
Inlet Material | Brass |
Description
Safety Combination Shut-Off/Quick Disconnect;Stops The Flow Of Gas When The Internal Temperature ;Exceeds 350 Degrees.;Must Shut Valve Off To Allow Disconnection;1" Fpt Safety & Shutoff, 400,000 Btu, Thermal Shutoff; At 350°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTRY TIME Beverage Country Time Lemonade 82.5 oz., PK6 (00043000014585)
- HATCO Thermostat (R02-16-066)
- RANDELL Expansion Valve (RFVLV414)
- BAKERS PRIDE Pilot Kit (M1062X)
- DORMONT 1/2 Convertible Gas Regulator (RV48CL-32)
- DORMONT Quick Disconnect Device (A125)
- DORMONT Ldfree Pre Rinse Spray Valve (LFPRSH-S)
- DORMONT 3/4 Convertible Gas Regulator (RV48CL-42)
- DORMONT Connector, Gas, Kit 48" X 3/4" (1675BPQ2SR-48)
- DORMONT Gas Shut-Off Valve 1/2" (050-FV)
- EDLUND Shield Assembly For - Part# Vnd#A279 (VND#A279)
- Dormont Food Service Appliance Parts