Shop All Food Service Appliance Parts
Dormont
48 Blue Hose Snap 3/4 Diameter
Mfr # 1675BPQ48
Zoro # G1505446
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 IN
- Valve Body Material Stainless Steel
- Application Indoor Appliances
- Certifications ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.168
- End Connection 1 Type Male Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1675BPQ48
- Zoro # G1505446
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 48 IN |
Outer Diameter | 1 in |
End Connection 1 Size | 3/4 in |
Inner Diameter | 3/4 in |
End Connection 2 Size | 3/4 in |
Details
Valve Body Material | Stainless Steel |
Application | Indoor Appliances |
Certifications | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.168 |
End Connection 1 Type | Male Threaded |
Coating | Antimicrobial PVC |
End Connection 2 Style | Flare Fitting |
End Connection 1 Thread Type | IPS |
End Connection 2 Type | Male Threaded |
End Connection 1 Style | Flare Fitting |
End Connection 2 Thread Type | MPT |
Description
Dormont 1675BPQ48 Genuine OEM replacement part. Dormont offers a full range of solutions for all your gas connectivity applications. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Stud Handle (00-124356)
- VULCAN HART Knob 2-1/4 D (426745-1)
- SCOTSMAN Water Pump (A32588-020)
- G.H. CRETORS The Mix 4.5 oz., PK6 (2326123752)
- DORMONT Pilot Tube Assembly3/16 X 12" For - Part# T3Bz002-12 (T3BZ002-12)
- DORMONT Gas Hose Fitting - Male For - Part# Vend#90-4041 (VEND#90-4041)
- DORMONT Coated Gas Connector 3/4" Mpt X 60" (1675BP60)
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34S0289-48)
- DORMONT 48 Blue Hose Snap 3/4 Diameter (1675BPQ2S48)
- DORMONT Gas Hose Fitting - Male For - Part# Vend90-4041 (VEND90-4041)
- KOLPAK Kason® - 9124500452 Cam Kit (10622-1080)
- Dormont Food Service Appliance Parts