Shop All Food Service Appliance Parts
Dormont
3/4" Snapfast Quick Disconnect
Mfr # A75
Zoro # G201266622
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Suitable for Gas Service
- Application Food Service
- Max. Operating Temperature 350°F
- Outlet Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # A75
- Zoro # G201266622
- UPC # 662447007709
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Inner Diameter | 3/4 in |
Details
Material | Brass |
Features | Suitable for Gas Service |
Application | Food Service |
Max. Operating Temperature | 350°F |
Inlet Thread Type | NPTF |
Outlet Material | Brass |
Inlet Material | Brass |
Min. Temperature | 32°F |
Fitting Type | Gas Fitting |
Inlet Connection Type | Push |
Outlet Connection Type | Push |
Description
3/4" Snapfast Quick Disconnect. Dormont offers a full range of solutions for all your gas connectivity applications This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIND Minis, Peanut Butter Dark Chocolate, 0.7 oz, PK10 (27961)
- KRAFT Kraft Hickory Smoke Barbecue Sauce 1 gal., PK4 (10021000678973)
- KELVINATOR Condenser Fan (0USF41)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34S0289-48)
- DORMONT 400 000 3/4 Liquid Propane Gas Regulator (R48P42-0512-10)
- DORMONT Pilot Tube Assembly3/16 X 12" For - Part# T3Bz002-12 (T3BZ002-12)
- DORMONT Flex Tube Kit3/16" X 18 " For - Part# T3Kit18 (T3KIT18)
- DORMONT Coated Gas Connector 3/4" Mpt X 48" (1675NPFS48)
- DORMONT Kit, Gas Hose (3/4X48") (1675KITCF2S-48)
- FAGOR COMMERCIAL Control Xr02Cx-4N4Fq Red-8Ft S (12190600)
- Dormont Food Service Appliance Parts