Shop All Food Service Appliance Parts
Dormont
1 Dia., 48 Blue Hose, Snapfast, Swivel Max
Mfr # 16100BPQS48
Zoro # G8417998
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 IN
- Valve Body Material Stainless Steel
- Application Indoor Appliances
- End Connection 1 Style Flare Fitting
- End Connection 1 Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 16100BPQS48
- Zoro # G8417998
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 48 IN |
End Connection 1 Size | 1 in |
Inner Diameter | 1 in |
End Connection 2 Size | 1 in |
Outer Diameter | 1-1/4 in |
Details
Valve Body Material | Stainless Steel |
Application | Indoor Appliances |
End Connection 1 Style | Flare Fitting |
End Connection 2 Type | Male Threaded |
End Connection 1 Type | Male Threaded |
End Connection 2 Thread Type | MPT |
End Connection 1 Thread Type | IPS |
End Connection 2 Style | Flare Fitting |
Coating | Antimicrobial PVC |
Certifications | ANSI Z21.69/CSA 6.23 |
Description
1 Dia., 48 Blue Hose, Snapfast, Swivel Max. This is a genuine OEM (Original Equipment Manufacturer) part. Dormont offers a full range of solutions for all your gas connectivity applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Tubing Assy (A29209)
- EDGESTAR 15 Inch Wide BuiltIn Ice Maker with 25 Lbs Storage Capacity and Up to 25 Lbs Daily Ice Production (IB250SS)
- GE Defrost Timer (WR9X330DS)
- PARAGON INTERNATIONAL Paragon Popcorn Scoop-Plastic (1040)
- DORMONT Restraining Device And Installation Kit For 12 An (RDC24)
- DORMONT Hose, Gas , 1"Npt X 24" Pc, Hd (16100BP24)
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- DORMONT Quick Disconnect - 1" (A-100)
- DORMONT Hose, Gas - 1 X 36 (16100BP-36)
- DORMONT Coated Gas Connector 3/4" Mpt X 36" (1675NPFS36)
- HOBART Standard Long Curtain (120152-8)
- Dormont Food Service Appliance Parts