Shop All Mechanical Solenoids
Dormeyer
Solenoid, Laminated, 1/8 - 1 in, Continuous
Mfr # 2006-M-1
Zoro # G3099031
original price:
$60.95
23% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Solenoid Type Laminated
- Stroke Range 1/8 in to 1 in
- Pull Force Range 64.0 to 128.0 oz
- Amps @ Max. Stroke 2.5 A
- Terminals Solder Lug Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormeyer
- MFR # 2006-M-1
- Zoro # G3099031
- Country of Origin United States
- Category Mechanical Solenoids
Dimensions
Depth | 2 1/16 in |
Length | 2 1/2 in |
Width | 1 13/16 in |
Length (Straight Wireway) | 2 1/2 in |
Details
Item | Solenoid |
Solenoid Type | Laminated |
Stroke Range | 1/8 in to 1 in |
Pull Force Range | 64.0 to 128.0 oz |
Amps @ Max. Stroke | 2.5 A |
Terminals | Solder Lug Coil |
Coil Volts | 240V AC |
Duty Cycle | Continuous |
Gravity Value | 4.32 oz |
Mounting Holes | 2 x 1-3/8 in |
Seated Watts | 17.5 W |
Pull @ 1/8 In. Stroke | 3 oz |
Coil Resistance | 82.0 ohm |
Seated Amps | 0.22 A |
Pull @ 3/8 In. Stroke | 1 oz |
Pull @ 1/4 In. Stroke | 2 oz |
Description
Solenoid, Laminated, Stroke Range 1/8 in to 1 in, Pull Force Range 64.0 to 128.0 oz, Width 1 13/16 in, Depth 2 1/16 in, Length 2 1/2 in, Coil Volts 240V AC, Seated Amps 0.22 A, Seated Watts 17.5 W, Coil Resistance 82.0 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 2.5 A, Duty Cycle Continuous, Mounting Holes 2 x 1-3/8 in, 4.32 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- SOFTALK Phone Cord Detangler, Clear (1500)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7612)
- DORMEYER 1/8" - 1-1/4" Solenoid, Continuous, Laminated (3000-M-1)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- ARROWHEAD BRASS Champion 1 L Solenoid Kit (RK-28C)
- Dormeyer Electrical Solenoids