Shop All Mechanical Solenoids
Dormeyer
Solenoid, 1/4 - 1-1/4 in, Intermittent
Mfr # 7258
Zoro # G0385481
original price:
$71.95
6% off
new price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solenoid Type Laundry Equipment
- Stroke Range 1/4 in to 1-1/4 in
- Pull Force Range 240.0 to 512.0 oz
- Amps @ Max. Stroke 1.1 A
- Terminals 1/4 in Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormeyer
- MFR # 7258
- Zoro # G0385481
- Country of Origin United States
- Category Mechanical Solenoids
Dimensions
Depth | 2 15/16 in |
Length | 2 63/64 in |
Width | 2 3/8 in |
Length (Straight Wireway) | 2 63/64 in |
Details
Item | Solenoid |
Solenoid Type | Laundry Equipment |
Stroke Range | 1/4 in to 1-1/4 in |
Pull Force Range | 240.0 to 512.0 oz |
Amps @ Max. Stroke | 1.1 A |
Terminals | 1/4 in Spade |
Coil Volts | 120V AC |
Duty Cycle | Intermittent |
Seated Watts | 40 W |
Pull @ 3/8 In. Stroke | 288 oz |
Pull @ 1/16 In. Stroke | 512 oz |
Seated Amps | 1.1 A |
Pull @ 1/4 In. Stroke | 320 oz |
Pull @ 1/2 In. Stroke | 312 oz |
Mounting Holes | 2 in |
Coil Resistance | 4.1 ohm |
Max. On Time | 3 min |
Pull @ 1/8 In. Stroke | 448 oz |
Pull @ 1-1/4 In. Stroke | 240 oz |
Description
Solenoid, Laundry Equipment, Stroke Range 1/4 in to 1-1/4 in, Pull Force Range 240.0 to 512.0 oz, Width 2 3/8 in, Depth 2 15/16 in, Length 2 63/64 in, Coil Volts 120V AC, Seated Amps 1.1 A, Seated Watts 40 W, Coil Resistance 4.1 ohm, Terminals 1/4 in Spade, Amps @ Max. Stroke 1.1 A, Duty Cycle Intermittent, Max. On Time 3 min, Mounting Holes 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- HUBBELL Locking Receptacle (HBL2325ST)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- DORMEYER Solenoid, 1/4 - 3/4 in, Intermittent (7690)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- Dormeyer Electrical Solenoids