Shop All Jobber Length Drill Bits
Dormer
TiAlN Short Oil Feed Drill, 6.9mm
Mfr # R4586.9
Zoro # G9604266
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size #36
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material HM
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # R4586.9
- Zoro # G9604266
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #36 |
Overall Length | 79 |
Details
Item | TiAlN Short Oil Feed Drill,6.9mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | HM |
Drill Bit Finish | TiAlN |
Flute Type | DIN 6537 K |
Number of Flutes | 2 |
Number of Pieces | 1 |
Measurement System | Wire |
Point type | CTW |
Shank Shape | DIN 6535 HA |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
TiAlN Short Oil Feed Drill,6.9mm, Drill Bit Size #36, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Left Hand Hex Die (DWTHX13812LH)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- ZORO SELECT Plunger Base, SS, 1/2-13 Thread, Plain (Z0382SS)
- DORMER Jobber Drill Bit, Steel, Cutting 2-5/8" L (A012)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 25/64 (C16688)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-H (C15961)
- Dormer Drill Bits