Shop All Hammer Drill Bits
Dormer
TiAlN End Mill, 14mm
Mfr # S92214.0
Zoro # G9606646
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Slotting, Ramping, Diving
- Shank Size 14mm
- Decimal Equivalent 0.5512
- Drilling Length 30.00mm
- Overall Length 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # S92214.0
- Zoro # G9606646
- Country of Origin Brazil
- Category Hammer Drill Bits
Dimensions
Shank Size | 14mm |
Drilling Length | 30.00mm |
Overall Length | 83 mm |
Flute Length | 30 mm |
Bit Dia. | 14mm |
Drill Bit Size | 14 mm |
Drill Bit Dimension Type | Metric |
Shank Diameter | 14 mm |
Details
Item | TiAlN End Mill,14mm |
Shank Shape | Slotting, Ramping, Diving |
Decimal Equivalent | 0.5512 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Point Type | Slotting |
Drill Bit Material | HM |
Coolant Through | External Cooling Supply |
Drill Bit Finish | TiAlN |
Flute Type | DORMER |
Standards | DIN 6535HB |
Finish - Machining | TiAlN |
Material - Machining | Carbide |
Series | S922 |
Measurement System | Metric |
Description
TiAlN End Mill,14mm, 14 mm Drill Bit Size, 83 mm Overall Length, TiAlN, Shank Diameter 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240-P25)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max (HC5054)
- BOSCH Hammer Drill Bit (HC4C2067)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- Dormer Hammer Drill Bits