Shop All Taper Length Drill Bits
Dormer
Taper Length Drill, Heavy Duty, 9/64,137mm
Mfr # A9419/64
Zoro # G9546311
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1406
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9419/64
- Zoro # G9546311
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Overall Length | 137.00 mm |
Flute Length | 76.00 mm |
Sizes Included | 9/64 |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1406 |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
Point type | Non-Conventional Point |
List Number | A941 |
Application | For Metalworking |
Standards | Not Rated |
Coolant Through | External Cooling Supply |
Drill Style | Long |
Shank Shape | Straight |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- Dormer Taper Length Drill Bits