Shop All Taper Length Drill Bits
Dormer
Taper Length Drill, Heavy Duty, 5/32,137mm
Mfr # A9415/32
Zoro # G9546266
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1563
- Drill Bit Material High Speed Steel
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9415/32
- Zoro # G9546266
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Overall Length | 137.00 mm |
Flute Length | 76.00 mm |
Sizes Included | 5/32 |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.1563 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
Application | For Metalworking |
List Number | A941 |
Coolant Through | External Cooling Supply |
Standards | Not Rated |
Shank Shape | Straight |
Drill Style | Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- KO-KEN Bit TORX T70 60mm 22mm Hex Drive (107.22-T70)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- Dormer Taper Length Drill Bits