Shop All Taper Length Drill Bits
Dormer
Taper Length Drill, Heavy Duty, 5.00,132mm
Mfr # A9415.0
Zoro # G9546135
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1969
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9415.0
- Zoro # G9546135
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Overall Length | 132.00 mm |
Flute Length | 87.00 mm |
Depth x Dia. Ratio | 10xD |
Sizes Included | 5.00 |
Depth:Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.1969 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
List Number | A941 |
Point type | Non-Conventional Point |
Application | For Metalworking |
Standards | Not Rated |
Coolant Through | External Cooling Supply |
Shank Shape | Straight |
Drill Style | Long |
Description
Extra Long Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Super Knips Electronics Pliers ESD (78 03 140 ESD)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330317)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (44809)
- DRILL AMERICA Y HSS Taper Length Drill Bit (DWDTLY)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #6 (50296)
- Dormer Taper Length Drill Bits