Shop All Taper Length Drill Bits
Dormer
Taper Length Drill, Heavy Duty, 3/64, 57mm
Mfr # A9413/64
Zoro # G9546467
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/64 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0469
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9413/64
- Zoro # G9546467
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Overall Length | 57.00 mm |
Flute Length | 29.00 mm |
Sizes Included | 3/64 |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0469 |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | For Metalworking |
List Number | A941 |
Grade | Heavy Duty |
Point type | Non-Conventional Point |
Coolant Through | External Cooling Supply |
Standards | Not Rated |
Shank Shape | Straight |
Drill Style | Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 3/8 in. x 1/4 in. (G02414)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (44804)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64 (55247)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-R (50418)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 3/8 (50124)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/16 (49704)
- Dormer Drill Bits