Shop All Taper Length Drill Bits
Dormer
Taper Length Drill, 27/64, 0.4220, Bright
Mfr # A94027/64
Zoro # G9546932
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A94027/64
- Zoro # G9546932
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Overall Length | 184.00 mm |
Flute Length | 117.00 mm |
Depth:Dia. Ratio | 10xD |
Sizes Included | 27/64 |
Depth x Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.4219 |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | For Metalworking |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
List Number | A940 |
Standards | Not Rated |
Coolant Through | External Cooling Supply |
Shank Shape | Straight |
Drill Style | Long |
Description
Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Quick Setting Cement 20# (1240-20)
- WIHA Insulated Tweezers, Angled Fine, 6 In (75302)
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26793)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 13/64 (68813)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #74 (50364)
- Dormer Drill Bits