Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 9/32 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9209/32
Zoro # G9550301
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.2813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9209/32
- Zoro # G9550301
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 68.00 mm |
Flute Length | 38.00 mm |
Sizes Included | 9/32" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.2813 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | Metalworking |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2813
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Height Gage Attachment Set 5/16 X 5/16" Bar With 5/32 & 1/4" Clamp (4401-0419)
- POWERBUILT 1/2" Drive 3/8" 6Pt Deep Socket (642324)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411203)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04398)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595050011)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLEVELAND Screw Machine Drill Bit, 9.50 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C41872)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48748)
- Dormer Drill Bits