Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9207/32
Zoro # G1938520
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9207/32
- Zoro # G1938520
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 60.00 mm |
Flute Length | 32.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 7/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.2188 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
Application | Metalworking |
Point Type | Non-Conventional Point |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2188
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1101601003)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- SPER SCIENTIFIC Field Tripod (840093)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61573)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- Dormer Drill Bits