Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 6.75 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A92017/64
Zoro # G9550353
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.75 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.2657
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A92017/64
- Zoro # G9550353
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.75 mm |
Shank Dia. | 17/64 in |
Overall Length | 67.00 mm |
Flute Length | 37.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 6.75mm |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.2657 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
List Number | A920 |
Point Type | Non-Conventional Point |
Application | Metalworking |
Grade | Heavy Duty |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 6.75 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2657
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52810)
- OSG Screw Machine Drill Bit, 7.90 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61579)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48928)
- Dormer Screw Machine Length Drill Bits