Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9203.8
Zoro # G2639126
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.80 mm
- Decimal Equivalent 0.1496
- Drill Bit Point Angle 130 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9203.8
- Zoro # G2639126
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.80 mm |
Depth:Dia. Ratio | 3xD |
Overall Length | 55.00 mm |
Flute Length | 22.00 mm |
Shank Dia. | 3.80 mm |
Sizes Included | 3.80mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.1496 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Application | Metalworking |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
List Number | A920 |
Coolant Through | External Cooling Supply |
Number of Pieces | 1 |
Shank Shape | Straight |
Number of Flutes | 2 |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1496
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- GENERAL WIRE SPRING General Wire General Wire 72in EasyReach Pick Up Tool (72REF)
- ELESA Black-oxide steel threaded stud, MR.40 p-M8x20-C31 (MR-p)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49416)
- WESTWARD Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- Dormer Drill Bits