Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9203/32
Zoro # G2639318
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9203/32
- Zoro # G2639318
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 41.00 mm |
Flute Length | 19.00 mm |
Sizes Included | 3/32" |
Depth:Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.0938 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | Metalworking |
List Number | A920 |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0938
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-3/4" (7528T)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50821)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- CLEVELAND Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14657)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- CLE-LINE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23466)
- Dormer Screw Machine Length Drill Bits