Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 25/32 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A92025/32
Zoro # G9549373
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.7813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A92025/32
- Zoro # G9549373
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Shank Dia. | 25/32 in |
Overall Length | 130.00 mm |
Flute Length | 83.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 25/32" |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.7813 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | Metalworking |
List Number | A920 |
Point Type | Non-Conventional Point |
Grade | Heavy Duty |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.7813
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- ECLIPSE TOOLS Spare Battery, 4.0 Ah Li-Ion (902-562)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 7.0x74.0 Point (DH404070)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A13400)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49379)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- CHICAGO-LATROBE Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50861)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- Dormer Screw Machine Length Drill Bits