Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 2.35 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9202.35
Zoro # G9550457
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.35 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9202.35
- Zoro # G9550457
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.35 mm |
Shank Dia. | 2.35 mm |
Overall Length | 43.00 mm |
Flute Length | 14.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 2.35mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.0925 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Point Type | Non-Conventional Point |
Grade | Heavy Duty |
Application | Metalworking |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 2.35 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0925
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- WESTWARD C-Clamp, 2", Steel, Light Duty, 875 lb. (2HUJ5)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- OSG Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608159)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701020)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48760)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- Dormer Drill Bits