Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 1.55 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9201.55
Zoro # G2639430
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.55 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.0610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9201.55
- Zoro # G2639430
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.55 mm |
Shank Dia. | 1.55 mm |
Overall Length | 34.00 mm |
Flute Length | 10.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1.55mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.0610 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
Application | Metalworking |
Point Type | Non-Conventional Point |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/64)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- DISCO High Speed Spot Weld Drill Bit 6mm Size For 1/4"Spot Welds PK3 (10880PK)
- CLEVELAND Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14824)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- OSG Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331250)
- OSG Screw Machine Drill Bit, 25/64 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11564115)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14729)
- Dormer Screw Machine Length Drill Bits