Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 1.40 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A9201.4
Zoro # G9550484
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.40 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9201.4
- Zoro # G9550484
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.40 mm |
Shank Dia. | 1.40 mm |
Overall Length | 32.00 mm |
Flute Length | 1.00 mm |
Sizes Included | 1.40mm |
Depth:Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0551 |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
Point Type | Non-Conventional Point |
Application | Metalworking |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 1.40 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0551
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- RIDGID Rail, Front 1224 (49977)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- COBRA CARBIDE Screw Machine Length Uncoated, Drill Bit Size: 17/64" (35546)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15308)
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50854)
- OSG Screw Machine Drill Bit, 7.90 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61579)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- Dormer Drill Bits