Shop All Screw Machine Length Drill Bits
Dormer
Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # A92011/32
Zoro # G9550107
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A92011/32
- Zoro # G9550107
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 76.00 mm |
Flute Length | 43.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 11/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.3438 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Application | Metalworking |
Point Type | Non-Conventional Point |
Grade | Heavy Duty |
List Number | A920 |
Shank Shape | Straight |
Coolant Through | External Cooling Supply |
Drill Style | Short |
Description
Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61573)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- Dormer Drill Bits