Shop All Replaceable Head Drills
Dormer
R950 HM 140D Drill Head for Steel 17.50 mm
Mfr # R95017.5
Zoro # G9543396
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Material Carbide
- For Use With 38GE94, 38GE93, 38GF43, 38GF42, 38GF81
- Insert Material Carbide
- Hardened (H) Compatibility Yes
- Super Alloy (S) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # R95017.5
- Zoro # G9543396
- Country of Origin Japan
- Category Replaceable Head Drills
Dimensions
Insert Size | 17.50mm |
Details
Workpiece Material | Carbide |
For Use With | 38GE94, 38GE93, 38GF43, 38GF42, 38GF81 |
Insert Material | Carbide |
Hardened (H) Compatibility | Yes |
Super Alloy (S) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Application | Metalworking |
Stainless (M) Compatibility | No |
Item | Hydra Drill Head |
Non Ferrous (N) Compatibility | No |
No. of Edges | 0 |
Style | Coolant |
Coating | Ti-Phon |
Steel (P) Compatibility | Yes |
Cutting Direction | Right Hand |
Workpiece Compatibility | Cast Iron (K), Hardened (H), Steel (P) |
Description
Hydra Drill Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- CRESCENT 8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5438CENN)
- KRAFT TOOL Concrete Groover, Bronze/Wood, 3/8 Radius (CF304)
- AJAX TOOL WORKS CHISEL FLAT .498 3/4"W 7"OAL (AJA3182)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- Dormer Indexable Tools