Shop All Straight Flute Taps
Dormer
MACHINE TAP, STR 4-FL, HSS, M16x2.0mm
Mfr # 0094105
Zoro # G2679630
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # 0094105
- Zoro # G2679630
- Country of Origin Brazil
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
MACHINE TAP,STR 4-FL,HSS,M16x2.0mm, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 13mm x 50m Fiberglass Tape Measure (FM050CM)
- PROTO 1/2" Drive, Metric 28mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5328MCF)
- WESTWARD 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (45J251)
- OSG Spiral Point Tap, Plug 2 Flutes (1824000)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- Dormer Straight Flute Taps