Shop All Jobber Length Drill Bits
Dormer
Jobber Drill Bit, Steel, Cutting 2-5/8" L
Mfr # A012
Zoro # G7243253
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #2
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A012
- Zoro # G7243253
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #2 |
Details
Item | Jobber Drill Bit |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #2, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- IRWIN DIE 1"" HEX 1/4-18NPT (9503ZR)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (433319)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #26 (44096)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- KNKUT ACRYLIC POINT D (KNKKK10-5-16)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 31/64 (C16582)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 (44075)
- Dormer Jobber Length Drill Bits