Shop All Center Drills
This Product is Discontinued
Dormer
HSS Bright Center Drill, N4 (Discontinued)
Mfr # A217N4
Zoro # G9673688
This Product is Discontinued
Key Features
- Number of Pieces 1
- Shank Shape Straight
- Shank Size 5/16"
- Decimal Equivalent 0.125
- Drilling Length 45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A217N4
- Zoro # G9673688
- Country of Origin France
- Category Center Drills
Dimensions
Shank Size | 5/16" |
Drilling Length | 45/64" |
Overall Length | 2 1/8 in |
Flute Length | 11/16 in |
Bit Dia. | #4 |
Drill Bit Size | 5/16 in |
Drill Bit Dimension Type | Inch |
Shank Diameter | 5/16 in |
Description
HSS Bright Center Drill,N4, 5/16 in Drill Bit Size, 2 1/8 in Overall Length, Bright (Uncoated), Shank Diameter 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.