Shop All Center Drills
This Product is Discontinued
Dormer
HSS Bright Center Drill, BS3 (Discontinued)
Mfr # A225BS3
Zoro # G9674178
This Product is Discontinued
Key Features
- Number of Pieces 1
- Shank Shape Straight
- Shank Size 1/4"
- Decimal Equivalent 0.0938
- Drilling Length 1/8" to 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A225BS3
- Zoro # G9674178
- Country of Origin France
- Category Center Drills
Dimensions
Shank Size | 1/4" |
Drilling Length | 1/8" to 5/32" |
Overall Length | 2 in |
Flute Length | 1/8 in |
Bit Dia. | 3/32" |
Drill Bit Size | 1/4 in |
Drill Bit Dimension Type | Inch |
Shank Diameter | 12.5 mm |
Description
HSS Bright Center Drill,BS3, 1/4 in Drill Bit Size, 2 in Overall Length, Bright (Uncoated), Shank Diameter 12.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.