Shop All Center Drills
This Product is Discontinued
Dormer
HSS Bright Center Drill, BS2 (Discontinued)
Mfr # A225BS2
Zoro # G9673931
This Product is Discontinued
Key Features
- Number of Pieces 1
- Shank Shape Straight
- Shank Size 3/16"
- Decimal Equivalent 0.0625
- Drilling Length 5/64" to 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A225BS2
- Zoro # G9673931
- Country of Origin France
- Category Center Drills
Dimensions
Shank Size | 3/16" |
Drilling Length | 5/64" to 3/32" |
Overall Length | 1 3/4 in |
Flute Length | 1/16 in |
Bit Dia. | 1/16" |
Drill Bit Size | 3/16 in |
Drill Bit Dimension Type | Inch |
Shank Diameter | 3/16 in |
Description
HSS Bright Center Drill,BS2, 3/16 in Drill Bit Size, 1 3/4 in Overall Length, Bright (Uncoated), Shank Diameter 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.