Shop All Round Dies
This Product is Discontinued
Dormer
F110 MF Gun Nosed Die ISO 2568 M25 x 1.50 mm (Discontinued)
Mfr # F110M25X1.5
Zoro # G9738928
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # F110M25X1.5
- Zoro # G9738928
- UPC # 7320760104194
- Country of Origin Germany
- Category Round Dies
Details
Item | Die,Gun Nosed,HSS,Bright,M25 x 1.5mm |
Description
Die,Gun Nosed,HSS,Bright,M25 x 1.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.