Shop All Extra Long Drill Bits
Dormer
Extension Drill, 8.0in. Size, 305mm OAL
Mfr # A9778.0X305
Zoro # G9544211
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Drill Bit Material High Speed Steel
- Size 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9778.0X305
- Zoro # G9544211
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Size | 8.00mm |
Shank Dia. | 5/16 in |
Overall Length | 305.00 mm |
Flute Length | 210.00 mm |
Metric Size | 8.0" |
Depth:Dia. Ratio | 20xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 20xD |
Description
Extra Long Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 130 Degrees , 20xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV68)
- WARNER Taping Knife, 12", Blue Steel (10873)
- DIABLO SDS-Plus Floor Scraper Replacement Kit ( (DMAPLCH2060RP)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- IRWIN Bit Drill Aircraft1/8X6 (66708)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- Dormer Drill Bits