Shop All Extra Long Drill Bits
Dormer
Extension Drill, 4.7in. Size, 185mm OAL
Mfr # A9764.7X185
Zoro # G9544823
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Material High Speed Steel
- Size #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9764.7X185
- Zoro # G9544823
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Size | #13 |
Shank Dia. | 11/64 in |
Overall Length | 185.00 mm |
Flute Length | 125.00 mm |
Metric Size | 4.7" |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- HOUGEN 9/16 in. X 1 in. RotaLoc Plus Annular Cutter (17818)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- DRILL AMERICA 31/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X31/32X1/2)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/64 (C09656)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- DRILL AMERICA 1/4"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/4)
- Dormer Extra Long Drill Bits