Shop All Extra Long Drill Bits
Dormer
Extension Drill, 4.0in. Size, 220mm OAL
Mfr # A9774.0X220
Zoro # G9544315
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Size 4.00mm
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9774.0X220
- Zoro # G9544315
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Size | 4.00mm |
Shank Dia. | 5/32 in |
Overall Length | 220.00 mm |
Flute Length | 150.00 mm |
Depth:Dia. Ratio | 20xD |
Metric Size | 4.0" |
Dimension Type | Metric |
Depth x Dia. Ratio | 20xD |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 130 Degrees , 20xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw (2737-20)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64X8IN (50476)
- DRILL AMERICA 27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X27/32X1/2)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/64)
- Dormer Extra Long Drill Bits