Shop All Extra Long Drill Bits
Dormer
Extension Drill, 3/16in. Size, 195mm OAL
Mfr # A9763/16
Zoro # G9544814
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9763/16
- Zoro # G9544814
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 11/64 in |
Overall Length | 195.00 mm |
Flute Length | 135.00 mm |
Depth:Dia. Ratio | 15xD |
Dimension Type | Fractional Inch |
Metric Size | 3/16 |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DRILL AMERICA 49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X49/64X1/2)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 19/64" (D/AA/CX1219/64)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/4 inch (059748)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #39 (C13243)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #49 (11173)
- Dormer Extra Long Drill Bits