Shop All Carbide-Tipped Drill Bits
Dormer
Carbide 58In Drill Bit
Mfr # R458 5/8
Zoro # G007369244
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Cylindrical
- Finish TiAlN
- Point Angle 140 Degrees
- Shank Dia. 6 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # R458 5/8
- Zoro # G007369244
- Country of Origin Unknown
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Flute Length | 1.1024 in |
Bit Dia. | 5.8 mm |
Shank Length | 36 mm |
Details
Item | Drill |
Shank Type | Cylindrical |
Finish | TiAlN |
Point Angle | 140 Degrees |
Cutting Direction | Right Hand |
Application | Stainless Steel; High Temperature Alloys; Non-Ferrous Metals; Cast Iron; Steel and Cast Steel; Hardened Materials |
Standards | DIN 6537 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22752OSB956R)
- BIG HORN Woodworking Table Saw Safety Push Stick (10222C)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2808-20, 48-59-1880)
- SURTEK Quick release trigger clamp 6" (107096)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (0081ATF)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- HOLEX Pro Steel Solid Carbide Drill, 16 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 16)
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- Dormer Carbide-Tipped Drill Bits