Shop All Extra Long Drill Bits
Dormer
A977 HSS-E BRT PFX 130D XL Drill 6.00 mm
Mfr # A9776.0X260
Zoro # G9544263
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Size 6.00mm
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9776.0X260
- Zoro # G9544263
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Size | 6.00mm |
Shank Dia. | 15/64 in |
Overall Length | 260.00 mm |
Flute Length | 180.00 mm |
Depth:Dia. Ratio | 20xD |
Metric Size | 6.0" |
Dimension Type | Metric |
Depth x Dia. Ratio | 20xD |
Description
Extra Long Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 130 Degrees , 20xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x10IN (50571)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #40 (C08167)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- Dormer Extra Long Drill Bits