Shop All Extra Long Drill Bits
Dormer
A977 HSS-E BRT PFX 130D XL Drill 1/4 inch
Mfr # A9771/4
Zoro # G9544254
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Size 1/4"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9771/4
- Zoro # G9544254
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 275.00 mm |
Flute Length | 190.00 mm |
Dimension Type | Fractional Inch |
Metric Size | Metric |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , 20xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409383)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- DRILL AMERICA #52x6" Cobalt Aircraft Extension Drill Bit (GLBCOX652)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 (11065)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- Dormer Extra Long Drill Bits