Shop All Extra Long Drill Bits
Dormer
A976 HSS-E BRT PFX 130D XL Drill 6.50 mm
Mfr # A9766.5X215
Zoro # G9544622
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50 mm
- Drill Bit Material High Speed Steel
- Size 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9766.5X215
- Zoro # G9544622
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Size | 6.50mm |
Shank Dia. | 1/4 in |
Overall Length | 215.00 mm |
Flute Length | 150.00 mm |
Dimension Type | Metric |
Metric Size | 6.5" |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-905 Rubber Pail W/Lip, 12 Qt (84-905)
- RIDGID Leader, T458 5/8 Flexible (92555)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X17/32X1/2)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x10IN (50511)
- Dormer Drill Bits