Shop All Extra Long Drill Bits
Dormer
A976 HSS-E BRT PFX 130D XL Drill 4.00 mm
Mfr # A9764.0X175
Zoro # G9544927
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Size 4.00mm
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9764.0X175
- Zoro # G9544927
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Size | 4.00mm |
Shank Dia. | 5/32 in |
Overall Length | 175.00 mm |
Flute Length | 120.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 15xD |
Metric Size | 4.0" |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- URREA 1/2" Drive 12-Point Socket 17MM (5417M)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #48 (11172)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- Dormer Drill Bits