Shop All Extra Long Drill Bits
Dormer
A976 HSS-E BRT PFX 130D XL Drill 3.00 mm
Mfr # A9763.0X150
Zoro # G9545042
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Size 3.00mm
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9763.0X150
- Zoro # G9545042
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Size | 3.00mm |
Shank Dia. | 7/64 in |
Overall Length | 150.00 mm |
Flute Length | 100.00 mm |
Metric Size | 3.0" |
Depth:Dia. Ratio | 15xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD17/32)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-14, H4 Limit (14519)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DRILL AMERICA 3/8" HSS Surf. Trt. 12" Drill Bit (D/AA/CX123/8)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- EAGLE TAPTEK CUTTING TOOLS 17/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL (A700-017-I)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- Dormer Extra Long Drill Bits