Shop All Extra Long Drill Bits
Dormer
A976 HSS-E BRT PFX 130D XL Drill 1/8 inch
Mfr # A9761/8
Zoro # G9545024
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Material High Speed Steel
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9761/8
- Zoro # G9545024
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 155.00 mm |
Flute Length | 105.00 mm |
Dimension Type | Fractional Inch |
Metric Size | 1/8" |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- AMMCO Carbide Bits, Round, Positive (940610)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- ALL-SOURCE 1/8 In. x 12 In. Black Oxide Extended Length Drill Bit (362421DB)
- DRILL AMERICA 7/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/4 (C09776)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Aircraft Extension Drill Long NAS907 1/8" (058008)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX121/8)
- Dormer Extra Long Drill Bits