Shop All Extra Long Drill Bits
Dormer
A976 HSS-E BRT PFX 130D XL Drill 1.50 mm
Mfr # A9761.5
Zoro # G9545155
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.50 mm
- Size 1.50mm
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormer
- MFR # A9761.5
- Zoro # G9545155
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Size | 1.50mm |
Shank Dia. | 3/64 in |
Overall Length | 115.00 mm |
Flute Length | 75.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 15xD |
Metric Size | 1-1/2" |
Depth x Dia. Ratio | 15xD |
Description
Extra Long Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 130 Degrees , 15xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide, Chrome, Satin (J5249XLQRRK)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M22x1 Thread, HSS, Bright, Right Hand Cutting (DWTSMT22X1)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- DORMER A977 HSS-E BRT PFX 130D XL Drill 1/4 inch (A9771/4)
- DORMER Extension Drill, 3/16in. Size, 195mm OAL (A9763/16)
- DRILL AMERICA O x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6O)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/32x10IN (50585)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32 (C08101)
- DRILL AMERICA #17x6" Cobalt Aircraft Extension Drill Bit (GLBCOX617)
- Dormer Extra Long Drill Bits