Shop All Taper Length Drill Bits
Dormer
A941 HSS-E ALCRONA TOP PFX 130D L Drill 3/32 inch
Mfr # A9413/32
Zoro # G9546415
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9413/32
- Zoro # G9546415
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Overall Length | 108.00 mm |
Flute Length | 57.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Sizes Included | 3/32 |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0938 |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Heavy Duty |
List Number | A941 |
Point type | Non-Conventional Point |
Application | For Metalworking |
Standards | Not Rated |
Coolant Through | External Cooling Supply |
Drill Style | Long |
Shank Shape | Straight |
Point Type | Non-Conventional Point |
Description
Extra Long Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/16" x 2" (HMLU.7/16)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-Q (50417)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (44815)
- DRILL AMERICA 1/32" HSS Taper Length Drill Bit (DWDTL1/32)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 13/32 (C15028)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 31/32 (C08901)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #68 (50358)
- Dormer Taper Length Drill Bits