Shop All Taper Length Drill Bits
Dormer
A941 HSS-E ALCRONA TOP PFX 130D L Drill 1/8 inch
Mfr # A9411/8
Zoro # G9546363
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A9411/8
- Zoro # G9546363
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Overall Length | 130.00 mm |
Flute Length | 70.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Sizes Included | 1/8 |
Details
Item | Extra Long Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1250 |
Drill Bit Finish | AlCrN |
Flute Type | DIN/ANSI |
Number of Flutes | 2 |
Number of Pieces | 1 |
List Number | A941 |
Application | For Metalworking |
Point type | Non-Conventional Point |
Grade | Heavy Duty |
Standards | Not Rated |
Coolant Through | External Cooling Supply |
Drill Style | Long |
Shank Shape | Straight |
Point Type | Non-Conventional Point |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- STARRETT CO L S ProSite Protractor (505P-7)
- PROTO 3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome (J52234S)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- PRECISION TWIST DRILL M51CO HSS-E Bronze 135D Taper Drill 1/16 inch (M51CO1/16)
- Dormer Drill Bits