Shop All Jobber Length Drill Bits
Dormer
A901 HSS-E TOP PFX 130D JL Drill DIN/ANSI 14.00 mm
Mfr # A90114.0
Zoro # G9550615
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormer
- MFR # A90114.0
- Zoro # G9550615
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00mm |
Shank Dia. | 12 in |
Overall Length | 160.00 mm |
Flute Length | 108.00 mm |
Maximum Drilling Depth | 108 mm |
Depth:Dia. Ratio | 6xD |
Depth x Dia. Ratio | 6xD |
Shank Length | 52.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5512, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- RUKO Plasticbox Twist Drill Set, 25PCS (214215RO)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- GREAT NECK Ratchets 3/8 Dr 8 in. (RA38)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- DORMER Jobber Drill Bit, Steel, Cutting 2-5/8" L (A012)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL83)
- WESTWARD 17/64" 135 Deg. Jobber Length Drill Bit (401J75)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/8)
- WESTWARD F HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW1)
- Dormer Drill Bits